
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414216B-1
Zoro #
G108138374
UPC #
35514414326
Country of Origin
China
Description
Straight Blade Style 16 Black StainlessSteel Wiper Blade 414216B1 by Sea Dog features a deluxe curved wiper blade with a marinegrade silicone rubber squeegee It is for use on curved or flat windshields with a straight bladestyle arm This topgrade product is skillfully made in compliance with rigorous industry standards to present a fusion of a high level of craftsmanship and a wellbalanced design Manufactured from industryleading materials using advanced equipment, it ensures enduring value and everlasting reliability This product is welldistinguished by complete quality assurance, unsurpassed by anybody else Key Features This product is wellcrafted from premium materials Designed to match stringent quality standards It is easy to use and durable This product is high quality at a budgetfriendly price This product replaces 414216B1, 414216B, 414216, 4142161, 3414216B, 34142161, 3414216 Specifications SKU 3414216B1 Weight 010 LBS Condition New Manufacturer Part Number MPN 414216B1 Blade Length 16 Finish Black Size a 16 304 Stainless Steel Deluxe curved Wiper Blade For use on flat or curved windshields with a straight blade style arm This product replaces 414216B1, 414216B, 414216, 4142161, 3414216B, 34142161, 3414216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.