This item is Discontinued.

Sea Eagle Boats Sea Eagle Boats 420XK-D 420X Explorer Kayak Deluxe Package 420XK_D

Sea Eagle Boats 420XK-D 420X Explorer Kayak Deluxe Package (Discontinued)

  • Mfr # 420XK_D
  • Zoro # G404175578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420XK_D
Zoro #
G404175578
UPC #
-
Country of Origin
China

Dimensions

Length
14 ft
Width (In.)
37 in

Details

Material
Polyvinyl Chloride (PVC)
Features
Inflatable
Color
Gray
Includes
(2) 7'10" AB30 Paddles, (2) Deluxe Kayak Seats, Foot Pump
Item
Kayak

Description

Deluxe Package includes 2 AB30 paddles, 2 DKS seats, A41 foot pump, kayak carry bag & repair kit. The largest of the versatile Explorer Series, this rugged and durable inflatable kayak weighs only 42 lbs, can handle up to Class IV rapids and is also great on the open-water.
  • Dimensions: Interior: 13' 4" x 1' 3"
    Exterior: 14' x 3' 1"
    Deflated: 31" x 21" x 10"
    Tube Diameter: 11 1/2"
    Capacity: 2-3 Adults or 855 lbs.
    Weight: 42 lbs.
    Chambers: 3 (port, starboard & floor)
    Material: 1000 Denier Reinforced
    Seam: Electronically welded seams
    Floor: Separate High Pressure Drop Stitch Floor
    Air Valves: 3 Recessed One Way
    Inflation time: 9 min.
    Whitewater Rating: Suitable up to Class IV
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.