This item is Discontinued.

Sea Gull Eight Light Island Pendant, Blacksmith, Height: 16-3/4" 6615008EN-839

Eight Light Island Pendant, Blacksmith, Height: 16-3/4" (Discontinued)

  • Mfr # 6615008EN-839
  • Zoro # G7582449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6615008EN-839
Zoro #
G7582449
UPC #
785652031588
Country of Origin
China

Dimensions

Height
16-3/4"
Length
40"
Width
12"

Details

Color
Black
Housing Finish
Blacksmith
Lamp Type
LED Candelabra Torpedo
Mounting
Single Cap Nut
Voltage
120v
Number of Lights
8
Light Type
3.5W Max.
Item
Eight Light Island Pendant Blacksmith
Collection
Perryton
Includes
(8) LED Candelabra Torpedo 3.5W Max. Bulbs; (2) Sets of Candle Covers in Heirloom Bronze and Satin Bronze Finishes; 120'' of Wire

Description

Eight Light Island Pendant Blacksmith

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.