Eight Light Island Pendant, Heirloom Bron, Color: Brown (Discontinued)
- Mfr # 6615008EN-782
- Zoro # G7582403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6615008EN-782
Zoro #
G7582403
UPC #
785652060168
Country of Origin
China
Dimensions
Height
16-3/4"
Length
40"
Width
12"
Details
Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
LED Candelabra Torpedo
Mounting
Single Cap Nut
Voltage
120v
Number of Lights
8
Light Type
3.5W Max.
Item
Eight Light Island Pendant Heirloom Bron
Collection
Perryton
Description
Eight Light Island Pendant Heirloom Bron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.