Five Light Wall/Bath, Antique Brushed N, Width: 41-1/4" (Discontinued)
- Mfr # 44854-965
- Zoro # G7633293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44854-965
Zoro #
G7633293
UPC #
785652485442
Country of Origin
China
Dimensions
Height
9"
Width
41-1/4"
Details
Item
Five Light Wall / Bath Antique Brushed N
Housing Finish
Antique Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
5
Light Type
Medium A19 100W Max.
Collection
Gladstone
Description
Five Light Wall / Bath Antique Brushed N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.