This item is Discontinued.

Sea Gull Five Light Wall/Bath, Chrome, Color: Black/White 44854EN3-05

Five Light Wall/Bath, Chrome, Color: Black/White (Discontinued)

  • Mfr # 44854EN3-05
  • Zoro # G7633162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44854EN3-05
Zoro #
G7633162
UPC #
785652049996
Country of Origin
China

Dimensions

Height
9"
Width
41-1/4"

Details

Color
Black/White
Item
Five Light Wall / Bath Chrome
Housing Finish
Chrome
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
5
Light Type
Medium A19 9.5W Max.
Collection
Gladstone

Description

Five Light Wall / Bath Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.