Four Light Island Pendant, Antique Bronze, Color: Brown (Discontinued)
- Mfr # 6640504EN3-71
- Zoro # G7596948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6640504EN3-71
Zoro #
G7596948
UPC #
785652051456
Country of Origin
China
Dimensions
Height
12-1/2"
Length
36"
Width
8"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 9.5W Max.
Item
Four Light Island Pendant Antique Bronze
Includes
(4) LED Medium A19 9.5W Max. Bulbs; 120" of Wire
Collection
Chatauqua
Description
Four Light Island Pendant Antique Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.