Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6614504-962
Zoro #
G7599827
UPC #
785652003486
Country of Origin
China
Dimensions
Height
14-7/8"
Length
40-3/4"
Width
5-3/8"
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 60W Max.
Item
Four Light Island Pendant Brushed Nickel
Collection
Belton
Includes
72'' of Wire
Description
Four Light Island Pendant Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.