Four Light Island Pendant, Brushed Nickel, Height: 12-3/4" (Discontinued)
- Mfr # 66952-962
- Zoro # G7630152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66952-962
Zoro #
G7630152
UPC #
785652027383
Country of Origin
China
Dimensions
Height
12-3/4"
Length
37"
Width
6-1/2"
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Screw Collar - Stem
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 60W Max.
Item
Four Light Island Pendant Brushed Nickel
Collection
Stirling
Includes
(3) Interconnecting 12" Stems; (1) 6" Stem
Description
Four Light Island Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.