Four Light Island Pendant, Brushed Nickel, Lamp Type: Led (Discontinued)
- Mfr # 6615504EN3-962
- Zoro # G7627888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6615504EN3-962
Zoro #
G7627888
UPC #
785652046148
Country of Origin
China
Dimensions
Height
8-1/4"
Length
45-1/4"
Width
12-1/4"
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 9.5W Max.
Item
Four Light Island Pendant Brushed Nickel
Collection
Jourdanton
Description
Four Light Island Pendant Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.