This item is Discontinued.

Sea Gull Four Light Pendant, Brushed Nickel, Height: 14" 65266EN3-962

Four Light Pendant, Brushed Nickel, Height: 14" (Discontinued)

  • Mfr # 65266EN3-962
  • Zoro # G7586387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65266EN3-962
Zoro #
G7586387
UPC #
785652045158
Country of Origin
China

Dimensions

Height
14"
Length
36"
Width
16-1/2"

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 9.5W Max.
Item
Four Light Pendant Brushed Nickel
Includes
(4) LED Medium A19 9.5W Max. Bulbs; 120" of Wire
Collection
Dayna Shade

Description

Four Light Pendant Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.