Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4414504-962
Zoro #
G7599562
UPC #
785652003424
Country of Origin
China
Dimensions
Height
10-5/8"
Width
28-3/4"
Details
Color
Black/White
Item
Four Light Wall/ Bath Brushed Nickel
Housing Finish
Brushed Nickel
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19 60W Max.
Collection
Belton
Description
Four Light Wall/ Bath Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.