This item is Discontinued.

Sea Gull Four Light Wall/Bath, Burnt Sienna, Height: 7-7/8" 4439104-710

Four Light Wall/Bath, Burnt Sienna, Height: 7-7/8" (Discontinued)

  • Mfr # 4439104-710
  • Zoro # G7628822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4439104-710
Zoro #
G7628822
UPC #
785652002120
Country of Origin
China

Dimensions

Height
7-7/8"
Width
29"

Details

Item
Four Light Wall / Bath Burnt Sienna
Color
Black/White
Housing Finish
Burnt Sienna
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19 100W Max.
Collection
Hettinger

Description

Four Light Wall / Bath Burnt Sienna

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.