This item is Discontinued.

Sea Gull Four Light Wall/Bath, Chrome, Width: 25-1/2" 40126EN3-05

Four Light Wall/Bath, Chrome, Width: 25-1/2" (Discontinued)

  • Mfr # 40126EN3-05
  • Zoro # G7599501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40126EN3-05
Zoro #
G7599501
UPC #
785652048692
Country of Origin
China

Dimensions

Height
10-1/2"
Width
25-1/2"

Details

Item
Four Light Wall / Bath Chrome
Color
Black/White
Housing Finish
Chrome
Lamp Type
Led
Voltage
120v
Number of Lights
4
Light Type
Medium A19 9.5W Max.
Collection
Sagemore

Description

Four Light Wall / Bath Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.