This item is Discontinued.

Sea Gull Four Light Wall/Bath, Heirloom Bronze, Height: 9" 44808-782

Four Light Wall/Bath, Heirloom Bronze, Height: 9" (Discontinued)

  • Mfr # 44808-782
  • Zoro # G7619759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44808-782
Zoro #
G7619759
UPC #
785652058752
Country of Origin
China

Dimensions

Height
9"
Width
24-1/2"

Details

Color
Black/White
Item
Four Light Wall / Bath Heirloom Bronze
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
4
Light Type
Medium A19 60W Max.
Collection
Holman

Description

Four Light Wall / Bath Heirloom Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.