This item is Discontinued.

Sea Gull Four Light Wall/Bath, Heirloom Bronze, Width: 32-1/2" 44853EN3-782

Four Light Wall/Bath, Heirloom Bronze, Width: 32-1/2" (Discontinued)

  • Mfr # 44853EN3-782
  • Zoro # G7633180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44853EN3-782
Zoro #
G7633180
UPC #
785652049972
Country of Origin
China

Dimensions

Height
9"
Width
32-1/2"

Details

Item
Four Light Wall / Bath Heirloom Bronze
Color
Black/White
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19 9.5W Max.
Collection
Gladstone

Description

Four Light Wall / Bath Heirloom Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.