This item is Discontinued.

No Product Image Available

Four Light Wall/Bath, Heirloom Bronze, Width: 33" (Discontinued)

  • Mfr # 4420304-782
  • Zoro # G7584573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4420304-782
Zoro #
G7584573
UPC #
785652060939
Country of Origin
China

Dimensions

Height
9-1/4"
Width
33"

Details

Item
Four Light Wall / Bath Heirloom Bronze
Color
Black/White
Housing Finish
Heirloom Bronze
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19 75W Max.
Collection
Elsa

Description

Four Light Wall / Bath Heirloom Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.