This item is Discontinued.

Sea Gull Four Light Wall/Bath, Stardust, Color: Black/White 4413304EN3-846

Four Light Wall/Bath, Stardust, Color: Black/White (Discontinued)

  • Mfr # 4413304EN3-846
  • Zoro # G7614789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4413304EN3-846
Zoro #
G7614789
UPC #
785652045547
Country of Origin
China

Dimensions

Height
8-1/4"
Width
26-1/4"

Details

Item
Four Light Wall / Bath Stardust
Color
Black/White
Housing Finish
Stardust
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
4
Light Type
Medium A19 9.5W Max.
Collection
Dunning

Description

Four Light Wall / Bath Stardust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.