This item is Discontinued.

No Product Image Available

LED 9W A19 2700KENC RATE BULB (Discontinued)

  • Mfr # E9A19DLED27/G2
  • Zoro # G7626250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9A19DLED27/G2
Zoro #
G7626250
UPC #
767627962455
Country of Origin
China

Details

Bulb Color Temp.
2700K
Bulb Shape
A19
Bulb Technology
LED
Dimmable
Yes
Voltage
120v
Watts
9W
Average Bulb Life
25,000 hr.
Item
LED 9W A19 2700K ENC RATE BULB

Description

LED 9W A19 2700K ENC RATE BULB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.