Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6508793S-962
Zoro #
G7584320
UPC #
785652065019
Country of Origin
China
Dimensions
Height
13-1/4"
Width
16" dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Item
Large LED Pendant Brushed Nickel
Includes
(3) 12" Stems; (1) 6" Stem Included for Adjustable Mounting Heights; 120" of Wire; Sloped Ceiling Mounting Hardware
Collection
Pratt Street Metal
Description
Large LED Pendant Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.