Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4933193S-710
Zoro #
G7602563
UPC #
785652064227
Country of Origin
China
Dimensions
Height
13-1/2"
Width
7-1/2"
Details
Mounting
Wall/Bath
Item
LED Wall Sconce Burnt Sienna
Light Type
Modules 14W
Housing Finish
Burnt Sienna
Lamp Type
Led
Color
Black/White
Voltage
120v
Collection
ADA Wall Sconces
Description
LED Wall Sconce Burnt Sienna
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.