This item is Discontinued.

Sea Gull LED Wall/Bath, Brushed Nickel, Width: 23-1/4" 4422991S-962

LED Wall/Bath, Brushed Nickel, Width: 23-1/4" (Discontinued)

  • Mfr # 4422991S-962
  • Zoro # G7617430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4422991S-962
Zoro #
G7617430
UPC #
785652259500
Country of Origin
China

Dimensions

Height
4-1/4"
Width
23-1/4"

Details

Item
LED Wall / Bath Brushed Nickel
Color
Black/White
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Light Type
Array 18W
Collection
Vandeventer

Description

LED Wall / Bath Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.