Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4434691S-962
Zoro #
G7596473
UPC #
785652057939
Country of Origin
China
Dimensions
Height
5-1/8"
Width
19-9/16"
Details
Color
Black/White
Item
Small LED Wall / Bath Brushed Nickel
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Light Type
Array 16.5W
Collection
East Benton
Description
Small LED Wall / Bath Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.