One Light Mini-Pendant, Antique Bronze, Color: Brown (Discontinued)
- Mfr # 6140501-71
- Zoro # G7596832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6140501-71
Zoro #
G7596832
UPC #
785652003585
Country of Origin
China
Dimensions
Height
11-1/2"
Length
6-1/4"
Width
6-1/4"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Antique Bronze
Collection
Chatauqua
Description
One Light Mini-Pendant Antique Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.