One Light Mini-Pendant, Autumn Bronze, Number of Lights: 1 (Discontinued)
- Mfr # 6110401-715
- Zoro # G7617062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6110401-715
Zoro #
G7617062
UPC #
785652240287
Country of Origin
China
Dimensions
Height
7-1/4"
Width
4" dia.
Details
Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Autumn Bronze
Collection
Sfera
Description
One Light Mini-Pendant Autumn Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.