Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6116601-962
Zoro #
G7627547
UPC #
785652001734
Country of Origin
China
Dimensions
Height
6"
Width
4-3/4" Dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 75W Max.
Item
One Light Mini-Pendant Brushed Nickel
Includes
120'' of Wire; Sloped Ceiling Mounting Hardware
Collection
Bannock
Description
One Light Mini-Pendant Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.