This item is Discontinued.

Sea Gull One Light Mini-Pendant, Brushed Nickel, Height: 14-3/4" 61660-962

One Light Mini-Pendant, Brushed Nickel, Height: 14-3/4" (Discontinued)

  • Mfr # 61660-962
  • Zoro # G7587592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61660-962
Zoro #
G7587592
UPC #
785652226410
Country of Origin
China

Dimensions

Height
14-3/4"
Width
6-1/4" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.; Medium A19, 8w (Optional); Medium A19, 13.5w (Optional)
Item
One Light Mini-Pendant Brushed Nickel
Collection
Winnetka

Description

One Light Mini-Pendant Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.