This item is Discontinued.

Sea Gull One Light Mini-Pendant, Brushed Nickel, Height: 6-1/2" 61806-962

One Light Mini-Pendant, Brushed Nickel, Height: 6-1/2" (Discontinued)

  • Mfr # 61806-962
  • Zoro # G7619847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61806-962
Zoro #
G7619847
UPC #
785652227387
Country of Origin
China

Dimensions

Height
6-1/2"
Width
5-1/4" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 60W Max.
Item
One Light Mini-Pendant Brushed Nickel
Collection
Holman

Description

One Light Mini-Pendant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.