This item is Discontinued.

Sea Gull One Light Mini-Pendant, Brushed Nickel, Length: 5-1/4" 6113001-962

One Light Mini-Pendant, Brushed Nickel, Length: 5-1/4" (Discontinued)

  • Mfr # 6113001-962
  • Zoro # G7596257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6113001-962
Zoro #
G7596257
UPC #
785652274886
Country of Origin
China

Dimensions

Height
6-3/4"
Length
5-1/4"
Width
5-1/4"

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 75W Max.
Item
One Light Mini-Pendant Brushed Nickel
Includes
72" of Wire; Sloped Ceiling Mounting Hardware
Collection
Parkfield

Description

One Light Mini-Pendant Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.