This item is Discontinued.

Sea Gull One Light Mini-Pendant, Brushed Nickel, Light Type: Medium A19, 100W Max. 61940-962

One Light Mini-Pendant, Brushed Nickel, Light Type: Medium A19, 100W Max. (Discontinued)

  • Mfr # 61940-962
  • Zoro # G7634967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61940-962
Zoro #
G7634967
UPC #
785652028601
Country of Origin
China

Dimensions

Height
6-1/2"
Width
7-1/2" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Brushed Nickel
Includes
(3) Interconnecting 12" Stems; (1) 6" Stem; 96'' of Wire; Sloped Ceiling Mounting Hardware
Collection
Windgate

Description

One Light Mini-Pendant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.