One Light Mini-Pendant, Brushed Nickel, Width: 6-1/4" Dia. (Discontinued)
- Mfr # 6113201-962
- Zoro # G7622653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6113201-962
Zoro #
G7622653
UPC #
785652275173
Country of Origin
China
Dimensions
Height
7"
Width
6-1/4" Dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 75W Max.
Item
One Light Mini-Pendant Brushed Nickel
Collection
Metcalf
Description
One Light Mini-Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.