This item is Discontinued.

Sea Gull One Light Mini-Pendant, Burnt Sienna, Height: 7-3/16" 6124601-710

One Light Mini-Pendant, Burnt Sienna, Height: 7-3/16" (Discontinued)

  • Mfr # 6124601-710
  • Zoro # G7628831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6124601-710
Zoro #
G7628831
UPC #
785652003547
Country of Origin
China

Dimensions

Height
7-3/16"
Width
3-1/2" dia.

Details

Color
Brown
Housing Finish
Burnt Sienna
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Mini-Pendant Burnt Sienna
Collection
Alturas

Description

One Light Mini-Pendant Burnt Sienna

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.