One Light Mini-Pendant, Burnt Sienna, Lamp Type: Incandescent or LED (Discontinued)
- Mfr # 61952-710
- Zoro # G7629857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61952-710
Zoro #
G7629857
UPC #
785652182419
Country of Origin
China
Dimensions
Height
8-1/2"
Width
6-1/2"
Details
Color
Brown
Housing Finish
Burnt Sienna
Lamp Type
Incandescent or LED
Mounting
Screw Collar - Stem
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 60W Max.
Item
One Light Mini-Pendant Burnt Sienna
Collection
Stirling
Includes
(3) Interconnecting 12" Stems; (1) 6" Stem; 120'' of Wire; Sloped Ceiling Mounting Hardware
Description
One Light Mini-Pendant Burnt Sienna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.