This item is Discontinued.

Sea Gull One Light Mini-Pendant, Chrome, Width: 4-3/8" Dia. 6115201EN3-05

One Light Mini-Pendant, Chrome, Width: 4-3/8" Dia. (Discontinued)

  • Mfr # 6115201EN3-05
  • Zoro # G7631123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6115201EN3-05
Zoro #
G7631123
UPC #
785652060106
Country of Origin
China

Dimensions

Height
6-3/8"
Width
4-3/8" Dia.

Details

Color
Clear Silver
Housing Finish
Chrome
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Mini-Pendant Chrome
Collection
Kerville

Description

One Light Mini-Pendant Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.