One Light Mini-Pendant, Flemish Bronze, Color: Brown (Discontinued)
- Mfr # 6113001-845
- Zoro # G7596053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6113001-845
Zoro #
G7596053
UPC #
785652274879
Country of Origin
China
Dimensions
Height
6-3/4"
Length
5-1/4"
Width
5-1/4"
Details
Color
Brown
Housing Finish
Flemish Bronze
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 75W Max.
Item
One Light Mini-Pendant Flemish Bronze
Includes
72" of Wire; Sloped Ceiling Mounting Hardware
Collection
Parkfield
Description
One Light Mini-Pendant Flemish Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.