
One Light Mini-Pendant, Heirloom Bronze, Collection: Holman (Discontinued)
- Mfr # 61806-782
- Zoro # G7619853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61806-782
Zoro #
G7619853
UPC #
785652058783
Country of Origin
China
Dimensions
Height
6-1/2"
Width
5-1/4" Dia.
Details
Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 60W Max.
Item
One Light Mini-Pendant Heirloom Bronze
Collection
Holman
Description
One Light Mini-Pendant Heirloom Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.