Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6128601-802
Zoro #
G7584637
UPC #
785652061134
Country of Origin
China
Dimensions
Height
12"
Width
8" dia.
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium ST19, 60W Max., Medium A19, 60W Max.
Item
One Light Mini-Pendant Obsidian Mist
Includes
120'' of Wire; Sloped Ceiling Mounting Hardware
Collection
Cowen
Description
One Light Mini-Pendant Obsidian Mist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.