Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6141301EN3-848
Zoro #
G7621280
UPC #
785652047312
Country of Origin
China
Dimensions
Height
8-1/2"
Width
7" Dia.
Details
Color
Black
Housing Finish
Satin Bronze
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Mini-Pendant Satin Bronze
Collection
Towner
Description
One Light Mini-Pendant Satin Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.