One Light Mini-Pendant, Satin Bronze, Color: Gold (Discontinued)
- Mfr # 6124601EN3-848
- Zoro # G7616633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6124601EN3-848
Zoro #
G7616633
UPC #
785652044281
Country of Origin
China
Dimensions
Height
7-3/16"
Width
3-1/2" dia.
Details
Color
Gold
Housing Finish
Satin Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Mini-Pendant Satin Bronze
Collection
Alturas
Description
One Light Mini-Pendant Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.