This item is Discontinued.

Sea Gull One Light Pendant, Autumn Bronze, Height: 7-1/2" 6513201EN3-715

One Light Pendant, Autumn Bronze, Height: 7-1/2" (Discontinued)

  • Mfr # 6513201EN3-715
  • Zoro # G7622909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6513201EN3-715
Zoro #
G7622909
UPC #
785652050749
Country of Origin
China

Dimensions

Height
7-1/2"
Width
15" dia.

Details

Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Autumn Bronze
Collection
Metcalf
Includes
(1) LED Medium A19 9.5W Max. Bulb; 96" of Wire; Sloped Ceiling Mounting Hardware

Description

One Light Pendant Autumn Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.