Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65375EN3-839
Zoro #
G7623889
UPC #
785652055270
Country of Origin
China
Dimensions
Height
18-1/2"
Width
16" dia.
Details
Color
Black
Housing Finish
Blacksmith
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Blacksmith
Collection
Somerton
Includes
(1) LED Medium A19 9.5W Max. Bulb; 12 ft. of Wire; 10 ft. of Chain; A Decorative Canopy; Wire Pre-Laced Through Chain
Description
One Light Pendant Blacksmith
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.