This item is Discontinued.

Sea Gull One Light Pendant, Blacksmith, Height: 10-1/8" 6227801-839

One Light Pendant, Blacksmith, Height: 10-1/8" (Discontinued)

  • Mfr # 6227801-839
  • Zoro # G7595749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6227801-839
Zoro #
G7595749
UPC #
785652060953
Country of Origin
China

Dimensions

Height
10-1/8"
Width
12" dia.

Details

Color
Black
Housing Finish
Blacksmith
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 75W Max.
Item
One Light Pendant Blacksmith
Collection
Morill

Description

One Light Pendant Blacksmith

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.