This item is Discontinued.

Sea Gull One Light Pendant, Brushed Nickel, Height: 10-1/4" 65952-962

One Light Pendant, Brushed Nickel, Height: 10-1/4" (Discontinued)

  • Mfr # 65952-962
  • Zoro # G7629890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65952-962
Zoro #
G7629890
UPC #
785652027420
Country of Origin
China

Dimensions

Height
10-1/4"
Width
16" dia.

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Screw Collar - Stem
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Pendant Brushed Nickel
Includes
(3) Interconnecting 12" Stems; (1) 6" Stem; 120'' of Wire; Sloped Ceiling Mounting Hardware
Collection
Stirling

Description

One Light Pendant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.