One Light Pendant, Brushed Stainless, Color: Black (Discontinued)
- Mfr # 6519EN3-98
- Zoro # G7587120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6519EN3-98
Zoro #
G7587120
UPC #
785652050923
Country of Origin
China
Dimensions
Height
8-1/4"
Width
15-3/4" Dia.
Details
Color
Black
Housing Finish
Brushed Stainless
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Brushed Stainless
Includes
(1) LED Medium A19 9.5W Max. Bulb; 54'' of Wire
Collection
Painted Shade
Description
One Light Pendant Brushed Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.