This item is Discontinued.

Sea Gull One Light Pendant, Heirloom Bronze, Height: 10-1/8" 6220301-782

One Light Pendant, Heirloom Bronze, Height: 10-1/8" (Discontinued)

  • Mfr # 6220301-782
  • Zoro # G7584582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6220301-782
Zoro #
G7584582
UPC #
785652060946
Country of Origin
China

Dimensions

Height
10-1/8"
Width
12" dia.

Details

Color
Brown
Housing Finish
Heirloom Bronze
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 75W Max.
Item
One Light Pendant Heirloom Bronze
Includes
120'' of Wire; Sloped Ceiling Mounting Hardware
Collection
Elsa

Description

One Light Pendant Heirloom Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.