This item is Discontinued.

Sea Gull One Light Pendant, Heirloom Bronze, Height: 9-1/2" 65942EN3-782

One Light Pendant, Heirloom Bronze, Height: 9-1/2" (Discontinued)

  • Mfr # 65942EN3-782
  • Zoro # G7635229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65942EN3-782
Zoro #
G7635229
UPC #
785652051159
Country of Origin
China

Dimensions

Height
9-1/2"
Width
15-3/4" Dia.

Details

Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Heirloom Bronze
Includes
(1) LED Medium A19 9.5W Max. Bulb; 96'' of Wire; 48'' of Chain; Wire Pre-Laced Through Chain
Collection
Windgate

Description

One Light Pendant Heirloom Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.