This item is Discontinued.

Sea Gull One Light Pendant, Medium, Chrome, Width: 11-1/2" Dia. 65437EN3-05

One Light Pendant, Medium, Chrome, Width: 11-1/2" Dia. (Discontinued)

  • Mfr # 65437EN3-05
  • Zoro # G7581828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65437EN3-05
Zoro #
G7581828
UPC #
785652050992
Country of Origin
China

Dimensions

Height
9-3/4"
Width
11-1/2" Dia.

Details

Color
Clear Silver
Housing Finish
Chrome
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
Medium One Light Pendant Chrome
Collection
Academy

Description

Medium One Light Pendant Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.