This item is Discontinued.

Sea Gull One Light Pendant, Red, Color: White 6519EN3-21

One Light Pendant, Red, Color: White (Discontinued)

  • Mfr # 6519EN3-21
  • Zoro # G7586962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6519EN3-21
Zoro #
G7586962
UPC #
785652050893
Country of Origin
China

Dimensions

Height
8-1/4"
Width
15-3/4" Dia.

Details

Color
White
Housing Finish
Red
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Red
Collection
Painted Shade

Description

One Light Pendant Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.