This item is Discontinued.

Sea Gull One Light Pendant, Satin Aluminum, Width: 8" dia. 6501801-04

One Light Pendant, Satin Aluminum, Width: 8" dia. (Discontinued)

  • Mfr # 6501801-04
  • Zoro # G7601227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6501801-04
Zoro #
G7601227
UPC #
785652057069
Country of Origin
China

Dimensions

Height
8-1/2"
Width
8" dia.

Details

Color
Black
Housing Finish
Satin Aluminum
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium ST19, 60W Max., Medium A19, 60W Max.
Item
One Light Pendant Satin Aluminum
Includes
54'' of Wire
Collection
Leo - Hanging Globe

Description

One Light Pendant Satin Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.