One Light Pendant, Small, Brushed Nickel, Height: 7-1/2" (Discontinued)
- Mfr # 65436-962
- Zoro # G7581399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65436-962
Zoro #
G7581399
UPC #
785652217012
Country of Origin
China
Dimensions
Height
7-1/2"
Width
6-3/4" Dia.
Details
Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 60W Max.
Item
Small One Light Pendant Brushed Nickel
Collection
Academy
Description
Small One Light Pendant Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.